Motion
BRG22211K.C3

DODGE
BRG22211K.C3

Spherical Roller Bearing - 55 mm ID, 100 mm OD, 25 mm Width, Tapered 1:12 Bore
Mi Item #00062945
MFR #BRG22211K.C3
Price$444.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22211K.C3

Spherical Roller Bearing - 55 mm ID, 100 mm OD, 25 mm Width, Tapered 1:12 Bore
Mi Item #00062945
MFR #BRG22211K.C3

Mfr description
422123 BRG (22211 K W33)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$444.35/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    31500 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    422123
  • Maximum Speed
    4500 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    32500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475150687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)