Motion
22213LBKC3-22213GMEXKC3W33 SPH RLR BRG

LINK-BELT
22213LBKC3-22213GMEXKC3W33 SPH RLR BRG

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00063047
MFR #22213LBKC3-22213GMEXKC3W33 SPH RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
22213LBKC3-22213GMEXKC3W33 SPH RLR BRG

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00063047
MFR #22213LBKC3-22213GMEXKC3W33 SPH RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.059 in
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm
  • Precision Rating
    Not Rated
  • Weight
    3.22 lbs

Details

  • Application
    Printing, Vibratory Applications
  • Bore Type
    Tapered 1:12
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    Maximum of +212 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    662327194413

Overview

Mfr description
22213LBKC3 BEARING 22213LBK/C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text