Specifications
Dimensions
- Bore Diameter75 mm
- Fillet Radius0.059 in
- Outside Diameter130 mm
- Overall Width31 mm
- Precision RatingNot Rated
- Weight3.60 lbs
Details
- ApplicationPrinting, Vibratory Applications
- Bore TypeTapered 1:12
- Cage TypeRoller Guided
- Closure TypeOpen
- Finish CoatingUncoated
- Internal ClearanceC0
- Lubrication Hole TypeLubrication Groove & Hole
- Manufacturer Product Page
- Manufacturer Upc Number662327194482
- Max Rpm3700 rpm
- Operating Temperature RangeMaximum of +212 °F
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series222
- UPC_NO662327194482
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)