Motion
BRG22216K.C3

DODGE
BRG22216K.C3

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Tapered 1:12 Bore
Mi Item #00063188
MFR #BRG22216K.C3
Price$533.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22216K.C3

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Tapered 1:12 Bore
Mi Item #00063188
MFR #BRG22216K.C3

Mfr description
422003 BRG (22216 K)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$533.88/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    56000 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    422003
  • Maximum Speed
    3200 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    60000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475150519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)