Motion
22217LBC3-22217GMEXC3W33 SPH RLR BRG

LINK-BELT
22217LBC3-22217GMEXC3W33 SPH RLR BRG

Spherical Roller Bearing - 85 mm ID, 150 mm OD, 36 mm Width, Straight Bore, Open, C3
MI ITEM #00063235
MFR #22217LBC3-22217GMEXC3W33 SPH RLR BRG
Price$1,886.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
22217LBC3-22217GMEXC3W33 SPH RLR BRG

Spherical Roller Bearing - 85 mm ID, 150 mm OD, 36 mm Width, Straight Bore, Open, C3
MI ITEM #00063235
MFR #22217LBC3-22217GMEXC3W33 SPH RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,886.43/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.079 in
  • Outside Diameter  
    150 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    5.50 lbs

Details

  • Application
    Printing, Vibratory Applications
  • Bore Type
    Straight
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    3250 rpm
  • Operating Temperature Range
    Maximum of +212 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    662327194567

Overview

Mfr description
22217LBC3 BEARING 22217LB/C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text