Motion
22218LBKC0 90 MM SPH RLR BRG TAPERED

LINK-BELT
22218LBKC0 90 MM SPH RLR BRG TAPERED

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00063339
MFR #22218LBKC0 90 MM SPH RLR BRG TAPERED
List Price$4,233.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
22218LBKC0 90 MM SPH RLR BRG TAPERED

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00063339
MFR #22218LBKC0 90 MM SPH RLR BRG TAPERED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,233.59/each for your price

Overview

Mfr description
22218LBKC0 BEARING 22218LBK/C0

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    Maximum of +212 °F
  • Precision Rating
    Not Rated
  • Application
    Printing, Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.079 in
  • Series
    22200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327194611
  • UPC_NO
    662327194611
  • Weight
    7.63 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text