Motion
BRG22218K.C3

DODGE
BRG22218K.C3

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Tapered 1:12 Bore
MI ITEM #00063351
MFR #BRG22218K.C3
Price$865.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22218K.C3

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Tapered 1:12 Bore
MI ITEM #00063351
MFR #BRG22218K.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$865.72/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    78000 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    422007
  • Maximum Speed
    2600 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    85000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475150533

Overview

Mfr description
422007 BRG (22218K C3)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text