Motion
22219EAKE4C3
Spherical Roller Bearing - 95 mm ID, 170 mm OD, 43 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00063417
MFR #22219EAKE4C3
Your Price$799.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 95 mm ID, 170 mm OD, 43 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00063417
MFR #22219EAKE4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$799.85/each(List $959.81)

Overview

Mfr description
22219EAKE4C3 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    93295.735 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    101164.05 lbf
  • Maximum RPM (Grease)
    3000 rpm
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Cage Material
    Steel Cage
  • Bearing Material
    Steel
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Outer Ring Width
    43 mm
  • Fillet Radius
    2.10 mm
  • Series
    222
  • Manufacturer Upc Number
    029176411458
  • UPC_NO
    029176411458
  • Harmonization Code
    8482300080
  • Weight
    9.15 lbs
  • Maximum Speed
    4500 rpm
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text