Motion
22220CAME4C3
Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Open, C3
MI ITEM #00063461
MFR #22220CAME4C3
Your Price$946.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Open, C3
MI ITEM #00063461
MFR #22220CAME4C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$946.85/each(List $1,132.17)

Overview

Mfr description
22220 CAM E4 C3 BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    455000 N
  • Country of Origin
    JP
  • Static Load Capacity
    490000 N
  • Maximum RPM (Grease)
    2800 rpm
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Outer Ring Width
    46 mm
  • Fillet Radius
    2.10 mm
  • Series
    222
  • Manufacturer Upc Number
    029176086854
  • UPC_NO
    029176086854
  • Harmonization Code
    8482300080
  • Weight
    11.24 lbs
  • Maximum Speed
    3600 rpm
  • Description
    Spherical Roller Bearing, Series 222 , Nsk Hps High Performance Capacity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text