Motion
22220EMW33C3

TIMKEN
22220EMW33C3

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Open, C3
MI ITEM #00063465
MFR #22220EMW33C3
Price$1,267.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22220EMW33C3

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Open, C3
MI ITEM #00063465
MFR #22220EMW33C3

Mfr description
22220 EM W33 C3 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,267.97/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    2.00 mm
  • Outer Ring Width
    1.8110 in
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm
  • Weight
    10.98 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Dynamic Load Capacity
    97700 lbf
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796136144
  • Maximum RPM (Grease)
    3100 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    113000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796136144

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)