Motion
22220CAMKE4C3
Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00063534
MFR #22220CAMKE4C3
Your Price$946.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00063534
MFR #22220CAMKE4C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$946.85/each(List $1,132.17)

Overview

Mfr description
22220 CAMK E4 C3 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Cage Material
    Brass Cage
  • Application
    General Machinery
  • Series
    Spherical Roller 222 Series
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176086861
  • UPC_NO
    029176086861
  • Harmonization Code
    8482300080
  • Weight
    11.02 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text