Motion
22226CAME4
Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Straight Bore
MI ITEM #00063675
MFR #22226CAME4
Your Price$1,667.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Straight Bore
MI ITEM #00063675
MFR #22226CAME4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,667.69/each(List $2,001.23)

Overview

Mfr description
22226 CAM E4 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    222
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176088315
  • UPC_NO
    029176088315
  • Harmonization Code
    8482300080
  • Weight
    24.25 lbs
  • Maximum Speed
    2200 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text