Motion
22228LBC3-22228GMEXC3W33 SPH RLR BRG

LINK-BELT
22228LBC3-22228GMEXC3W33 SPH RLR BRG

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Straight Bore, Open, C3
Mi Item #00063766
MFR #22228LBC3-22228GMEXC3W33 SPH RLR BRG
Price$2,606.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
22228LBC3-22228GMEXC3W33 SPH RLR BRG

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Straight Bore, Open, C3
Mi Item #00063766
MFR #22228LBC3-22228GMEXC3W33 SPH RLR BRG

Mfr description
22228LBC3 BEARING 22228LB/C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,606.91/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    0.0800 in
  • Outside Diameter  
    250 mm
  • Overall Width  
    68 mm
  • Precision Rating
    Not Rated
  • Weight
    32.55 lbs

Details

  • Application
    Printing, Vibratory Applications
  • Bore Type
    Straight
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Material
    Steel
  • Max Rpm
    1700 rpm
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    Maximum of +212 °F
  • Outer Ring Type
    Straight
  • Product Type
    Spherical Roller Bearings
  • Series
    22200LB
  • Type Of Bearing
    Bearing Insert
  • UPC_NO
    662327194840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)