Motion
22228EJW33C4

TIMKEN
22228EJW33C4

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Straight Bore, Open, C4
Mi Item #00063781
MFR #22228EJW33C4
Price$2,275.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22228EJW33C4

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Straight Bore, Open, C4
Mi Item #00063781
MFR #22228EJW33C4

Mfr description
22228EJW33C4 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,275.81/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    3.00 mm
  • Outer Ring Width
    2.6772 in
  • Outside Diameter  
    250 mm
  • Overall Width  
    68 mm
  • Weight
    30.51 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Window
  • Closure Type
    Open
  • Dynamic Load Capacity
    194000 lbf
  • Element Material
    Roller
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796025554
  • Maximum RPM (Grease)
    2200 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    237000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796025554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)