Motion
22228 K W33 C3

GENERAL BEARING (SKF)
22228 K W33 C3

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00063801
MFR #22228 K W33 C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GENERAL BEARING (SKF)
22228 K W33 C3

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00063801
MFR #22228 K W33 C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HYA.22228CAKC3W33 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    120° to 248°
  • Cage Material
    Brass/Bronze
  • Finish Coating
    Uncoated
  • Series
    222
  • UPC_NO
    662300401026
  • Weight
    31.97 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought