Motion
22236CAMW507
Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Straight Bore, Open, C0
Mi Item #00064000
MFR #22236CAMW507
Price$4,496.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Straight Bore, Open, C0
Mi Item #00064000
MFR #22236CAMW507

Mfr description
22236CAMW507 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,496.51/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough and Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176888045
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    029176888045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)