Motion
22236CAMC3W507

NSK CORP, BEARING DIV
22236CAMC3W507

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Straight Bore, Open, C3
Mi Item #00064009
MFR #22236CAMC3W507
Price$3,668.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22236CAMC3W507

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Straight Bore, Open, C3
Mi Item #00064009
MFR #22236CAMC3W507

Mfr description
22236CAMC3W507 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,668.67/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    4.00 mm
  • Outer Ring Width
    86 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    62.48 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 222
  • Dynamic Load Capacity
    1280000 N
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176822094
  • Max Rpm
    1300 rpm
  • Maximum RPM (Grease)
    1100 rpm
  • Maximum Speed
    1300 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    1540000 N
  • UPC_NO
    029176822094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)