Motion
22236RW33C3FY

JTEKT KOYO
22236RW33C3FY

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Tapered 1:12 Bore, Open
MI ITEM #00064010
MFR #22236RW33C3FY
Price$3,167.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
22236RW33C3FY

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Tapered 1:12 Bore, Open
MI ITEM #00064010
MFR #22236RW33C3FY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,167.08/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    222

Overview

Mfr description
22236R W33 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text