Motion
22236 MB C3 W33

ROLLWAY
22236 MB C3 W33

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Straight Bore, Open, C3
Mi Item #00064012
MFR #22236 MB C3 W33
Price$12,754.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22236 MB C3 W33

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Straight Bore, Open, C3
Mi Item #00064012
MFR #22236 MB C3 W33

Mfr description
22236 MB C3 W33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,754.13/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm
  • Weight
    67.00 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of 250 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    Spherical Roller 222 Series
  • UPC_NO
    637410004122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)