Motion
22236CDKW507
Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #00064026
MFR #22236CDKW507
Price$3,668.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #00064026
MFR #22236CDKW507

Mfr description
22236CDKW507 BRG
  • Design—Elimination of the guide ring allowed for a design change that improves cage balance and strength
  • Material technology—HPS series is made from NSK’s high-cleanliness Z steel
  • Special surface treatment of NSK spherical roller bearings increases resistance to wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,668.67/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    4.00 mm
  • Outer Ring Width
    86 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    66.14 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176822162
  • Max Rpm
    1300 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    029176822162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)