Motion
22236-E1A-M-C4

FAG (SCHAEFFLER)
22236-E1A-M-C4

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Straight Bore, Open, C4
MI ITEM #00064031
MFR #22236-E1A-M-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22236-E1A-M-C4

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Straight Bore, Open, C4
MI ITEM #00064031
MFR #22236-E1A-M-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm
  • Precision Rating
    Not Rated
  • Weight
    63.36 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4026677866431

Overview

Mfr description
22236-E1A-XL-M-C4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text