Motion
22236CDE4C4
Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Straight Bore, Open, C4
MI ITEM #00064032
MFR #22236CDE4C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Straight Bore, Open, C4
MI ITEM #00064032
MFR #22236CDE4C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176661693
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    029176661693

Overview

Mfr description
22236 CD E4 C4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text