Motion
22236KEJW33C3

TIMKEN
22236KEJW33C3

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00064041
MFR #22236KEJW33C3
Price$3,429.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22236KEJW33C3

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00064041
MFR #22236KEJW33C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,429.83/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm
  • Precision Rating
    Not Rated
  • Weight
    62.35 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Cage Type
    Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    087796025875
  • Max Rpm
    1900 rpm
  • Operating Temperature Range
    -65 to +392 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    222
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796025875

Overview

Mfr description
22236 K EJ W33 C3 BRG (180SD22 K W33 F5)
  • (W33) Standard lubrication holes and groove in outer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text