Motion
22238CAMW507
Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Straight Bore, Open, C0
Mi Item #00064046
MFR #22238CAMW507
Price$4,189.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Straight Bore, Open, C0
Mi Item #00064046
MFR #22238CAMW507

Mfr description
22238CAMW507 BRG
  • Design—Elimination of the guide ring allowed for a design change that improves cage balance and strength
  • Material technology—HPS series is made from NSK’s high-cleanliness Z steel
  • Special surface treatment of NSK spherical roller bearings increases resistance to wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,189.01/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    92 mm
  • Weight
    77.47 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    256500 kN
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Upc Number
    029176822254
  • Max Rpm
    1200 rpm
  • Maximum RPM (Grease)
    1000 rpm
  • Maximum Speed
    1200 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    389000 kN
  • UPC_NO
    029176822254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)