Motion
22238 MB W33

ROLLWAY
22238 MB W33

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Straight Bore, Open, C0
MI ITEM #00064049
MFR #22238 MB W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22238 MB W33

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Straight Bore, Open, C0
MI ITEM #00064049
MFR #22238 MB W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22238 MB W33 BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Operating Temperature Range
    Maximum of 250 °F
  • Cage Material
    Brass Cage
  • Series
    222
  • UPC_NO
    637410004177
  • Weight
    83.10 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text