Motion
22238EMBW33

TIMKEN
22238EMBW33

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Straight Bore, Open, C0
Mi Item #00064051
MFR #22238EMBW33
Price$7,157.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22238EMBW33

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Straight Bore, Open, C0
Mi Item #00064051
MFR #22238EMBW33

Mfr description
22238EMBW33 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,157.19/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    92 mm
  • Weight
    79.39 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Groove and Holes In Outer Ring
  • Manufacturer Upc Number
    087796025899
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    222
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796025899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)