Motion
22236CAMKC3W507

NSK CORP, BEARING DIV
22236CAMKC3W507

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00064056
MFR #22236CAMKC3W507
Price$3,747.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22236CAMKC3W507

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00064056
MFR #22236CAMKC3W507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,747.09/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    4.00 mm
  • Outer Ring Width
    86 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    62.48 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176822124
  • Max Rpm
    1300 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    029176822124

Overview

Mfr description
22236CAMKC3W507 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text