Motion
22238E1K
Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #00064074
MFR #22238E1K
Price$4,456.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #00064074
MFR #22238E1K

Mfr description
22238-BE-XL-K SPHERICAL ROLLER BRG
  • High quality steel
  • Optimized geometry and surface finish
  • High dynamic and static load rating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,456.61/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    92 mm
  • Precision Rating
    Not Rated
  • Weight
    79.64 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 222..-E1-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2380 rpm
  • Maximum Speed
    2.480 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    222
  • UPC_NO
    4012802627145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)