Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22238 CCK C2 W33

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Open, C2
MI ITEM #00064082
MFR #22238 CCK C2 W33

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
22238 CCK C2 W33 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Lubrication Hole Type
    Holes on Outer Ring
  • Operating Temperature Range
    392 Degrees °F
  • Cage Material
    Bronze
  • Application
    Heavy Duty
  • Series
    222
  • UPC_NO
    7316576653162
  • Weight
    83.11 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text