Motion
22240E1.C3
Spherical Roller Bearing - 200 mm ID, 360 mm OD, 98 mm Width, Straight Bore, Open, C3
MI ITEM #00064111
MFR #22240E1.C3
Your Price$5,611.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 200 mm ID, 360 mm OD, 98 mm Width, Straight Bore, Open, C3
MI ITEM #00064111
MFR #22240E1.C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5,611.78/each(List $7,014.73)

Overview

Mfr description
22240-BE-XL-C3
  • Spherical roller bearings are double row, self-retaining units comprising solid outer rings with a concave raceway, solid inner rings and barrel rollers with cages
  • The inner rings with cylindrical or tapered bores
  • Oil grooves and holes in outer ring

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    2240 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Steel Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    3.00 mm
  • Series
    222
  • UPC_NO
    4012802575125
  • Weight
    97.46 lbs
  • Maximum Speed
    2.330 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 222..-E1, main dimensions to DIN 635-2
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text