Motion
22240LBKC3

LINK-BELT
22240LBKC3

Spherical Roller Bearing - 200 mm ID, 360 mm OD, 98 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00064138
MFR #22240LBKC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
22240LBKC3

Spherical Roller Bearing - 200 mm ID, 360 mm OD, 98 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00064138
MFR #22240LBKC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22240LBKC3 BEARING 22240LBK/C3

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    Maximum of +212 °F
  • Precision Rating
    Not Rated
  • Application
    Printing, Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.118 in
  • Series
    222
  • UPC_NO
    662327195083
  • Weight
    95.00 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text