Motion
22240 CCK/C4W33

SKF
22240 CCK/C4W33

Spherical Roller Bearing - 200 mm ID, 360 mm OD, 98 mm Width, Tapered 1:12 Bore, C4
MI ITEM #00064169
MFR #22240 CCK/C4W33
Your Price$5,645.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22240 CCK/C4W33

Spherical Roller Bearing - 200 mm ID, 360 mm OD, 98 mm Width, Tapered 1:12 Bore, C4
MI ITEM #00064169
MFR #22240 CCK/C4W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,645.78/each(List $7,057.22)

Overview

Mfr description
22240 CCK C4 W33 BRG
  • Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C4

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Hole and groove
  • Number Of Rows
    Double Row
  • Max Operating Temperature
    392 °F
  • Dynamic Load Capacity
    343058 lbf
  • Static Load Capacity
    433881 lbf
  • Maximum RPM (Grease)
    1100 rpm
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Finish Coating
    None
  • Series
    222
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316570053166
  • UPC_NO
    7316570053166
  • Weight
    101.41 lbs
  • Coating
    None
  • Locating
    None
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C4
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text