Motion
22244EMKW33

NTN
22244EMKW33

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #00064175
MFR #22244EMKW33
Price$9,032.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22244EMKW33

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #00064175
MFR #22244EMKW33

Mfr description
22244EMKW33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,032.73/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    108 mm
  • Precision Rating
    Not Rated
  • Weight
    128.750 lb

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • CAD Drawing
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359806366
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253103783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)