Motion
22244KEMBW33

TIMKEN
22244KEMBW33

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00064177
MFR #22244KEMBW33
Price$7,810.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22244KEMBW33

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00064177
MFR #22244KEMBW33

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7,810.23/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    108 mm
  • Weight
    127.78 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Upc Number
    087796026070
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    222
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796026070

Overview

Mfr description
22244 K YM W33 BRG
  • (W33) Standard lubrication holes and groove in outer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text