1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
22244RKW33C3FY
Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
00064183
MFR #
22244RKW33C3FY
List Price
$5,985.13
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
JTEKT KOYO 22244RKW33C3FY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
22244RKW33C3FY
Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
00064183
MFR #
22244RKW33C3FY
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5,985.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
22244RK W33 BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
220 mm
Outside Diameter
400 mm
Overall Width
108 mm
Closure Type
Open
Series
222
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data