Motion
22248B.MB
Spherical Roller Bearing - 240 mm ID, 440 mm OD, 120 mm Width, Straight Bore, Open, C0
MI ITEM #00064195
MFR #22248B.MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 240 mm ID, 440 mm OD, 120 mm Width, Straight Bore, Open, C0
MI ITEM #00064195
MFR #22248B.MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22248-BEA-XL-MB1 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1960 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    3.00 mm
  • Series
    222
  • UPC_NO
    4012801289474
  • Weight
    184.80 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text