Motion
22248CAMW507
Spherical Roller Bearing - 240 mm ID, 440 mm OD, 120 mm Width, Straight Bore, Open, C0
Mi Item #00064196
MFR #22248CAMW507
Price$15,123.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 240 mm ID, 440 mm OD, 120 mm Width, Straight Bore, Open, C0
Mi Item #00064196
MFR #22248CAMW507

Mfr description
22248CAMW507 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,123.11/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    120 mm
  • Weight
    80.92 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 222, NSK HPS: High performance capacity
  • Dynamic Load Capacity
    2340000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176031403
  • Max Rpm
    950 rpm
  • Maximum RPM (Grease)
    750 rpm
  • Maximum Speed
    950 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    2890000 N
  • UPC_NO
    029176031403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)