Motion
22244KEMBW40IW534C4

TIMKEN
22244KEMBW40IW534C4

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #00064203
MFR #22244KEMBW40IW534C4
List Price$9,869.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22244KEMBW40IW534C4

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #00064203
MFR #22244KEMBW40IW534C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,869.90/each for your price

Overview

Mfr description
22244KEMBW40IW534C4 BRG
  • (W40I) Case carburized inner ring |(W534) Bearing inspected to certain quality control requirements
  • Standard lubrication holes and groove in outer ring
  • Tapped lifting holes in face of outer ring to facilitate lifting and handling
  • Inner and outer ring with P5 running accuracy and high points of eccentricity marked

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    -65 to +392 °F
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    3.00 mm
  • Series
    222
  • Manufacturer Upc Number
    087796026117
  • UPC_NO
    087796026117
  • Weight
    127.78 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text