Motion
22248B.MB.C3

FAG (SCHAEFFLER)
22248B.MB.C3

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 120 mm Width, Straight Bore, Open, C3
Mi Item #00064209
MFR #22248B.MB.C3
Price$11,313.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22248B.MB.C3

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 120 mm Width, Straight Bore, Open, C3
Mi Item #00064209
MFR #22248B.MB.C3

Mfr description
22248-BEA-XL-MB1-C3 SPHERICAL ROLLER BRG
  • Spherical roller bearings are double row, self-retaining units comprising solid outer rings with a concave raceway, solid inner rings and barrel rollers with cages
  • The inner rings with cylindrical or tapered bores
  • Oil grooves and holes in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,313.91/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    120 mm
  • Precision Rating
    Not Rated
  • Weight
    184.80 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1960 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4012801188579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)