Motion
22248CAMC3W507

NSK CORP, BEARING DIV
22248CAMC3W507

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 120 mm Width, Straight Bore, Open, C3
Mi Item #00064210
MFR #22248CAMC3W507
Price$14,973.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22248CAMC3W507

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 120 mm Width, Straight Bore, Open, C3
Mi Item #00064210
MFR #22248CAMC3W507

Mfr description
22248CAMC3W507 SPHERICAL ROLLER BEARING
  • Design—elimination of the guide ring allowed for a design change that improves cage balance and strength
  • Material Technology—HPS series is made from NSK’s high-cleanliness Z steel
  • Special surface treatment of NSK spherical roller bearings increases resistance to wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14,973.38/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    120 mm
  • Weight
    178.40 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Upc Number
    029176037290
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    029176037290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)