Motion
22248EMBW33W45AC3

TIMKEN
22248EMBW33W45AC3

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 120 mm Width, Straight Bore, Open, C3
MI ITEM #00064213
MFR #22248EMBW33W45AC3
Your Price$14,311.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22248EMBW33W45AC3

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 120 mm Width, Straight Bore, Open, C3
MI ITEM #00064213
MFR #22248EMBW33W45AC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14,311.78/each(List $17,641.77)

Overview

Mfr description
22248EMBW33W45AC3 BRG
  • (W33) Standard lubrication holes and groove in outer ring |(W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Fillet Radius
    3.00 mm
  • Series
    222
  • Manufacturer Upc Number
    087796026131
  • UPC_NO
    087796026131
  • Weight
    178.21 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text