Motion
22252-B-K-MB

FAG (SCHAEFFLER)
22252-B-K-MB

Spherical Roller Bearing - 260 mm ID, 480 mm OD, 130 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00064227
MFR #22252-B-K-MB
List Price$21,349.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22252-B-K-MB

Spherical Roller Bearing - 260 mm ID, 480 mm OD, 130 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00064227
MFR #22252-B-K-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,349.18/each for your price

Overview

Mfr description
22252-BEA-XL-K-MB1 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    1680 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    4.00 mm
  • Series
    222
  • UPC_NO
    4054364837402
  • Weight
    237.60 lbs
  • Maximum Speed
    1.720 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 222..-BEA-XL-K-MB1, symmetric 2 outer ribs with rib washer
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text