Motion
22252CAMC3W507

NSK CORP, BEARING DIV
22252CAMC3W507

Spherical Roller Bearing - 260 mm ID, 480 mm OD, 130 mm Width, Straight Bore, Open, C3
MI ITEM #00064232
MFR #22252CAMC3W507
List Price$19,851.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22252CAMC3W507

Spherical Roller Bearing - 260 mm ID, 480 mm OD, 130 mm Width, Straight Bore, Open, C3
MI ITEM #00064232
MFR #22252CAMC3W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,851.75/each for your price

Overview

Mfr description
22252CAMC3W507 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2720000 N
  • Country of Origin
    JP
  • Static Load Capacity
    3400000 N
  • Maximum RPM (Grease)
    670 rpm
  • Max Rpm
    850 rpm
  • Cage Material
    Brass Cage
  • Fillet Radius
    4 mm
  • Series
    222
  • Manufacturer Upc Number
    029176037337
  • UPC_NO
    029176037337
  • Harmonization Code
    8482300080
  • Weight
    226.88 lbs
  • Maximum Speed
    850 rpm
  • Description
    Spherical Roller Bearing, Series 222, Nsk Hps: High Performance Capacity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text