Motion
22228 CJ W513

SKF
22228 CJ W513

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Straight Bore, Open, C0
Mi Item #00064245
MFR #22228 CJ W513
Price$2,911.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22228 CJ W513

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Straight Bore, Open, C0
Mi Item #00064245
MFR #22228 CJ W513

Mfr description
22228 CJ W513 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,911.73/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    68 mm
  • Weight
    31.04 lbs

Details

  • Application
    Heavy Duty
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Groove And Holes In Outer Ring, Holes Only In Inner Ring
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    Spherical Roller 222 Series
  • UPC_NO
    7316576602078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)