Motion
22308CAME4
Spherical Roller Bearing - 40 mm ID, 90 mm OD, 33 mm Width, Straight Bore, Open, C0
Mi Item #00064251
MFR #22308CAME4
Price$482.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 40 mm ID, 90 mm OD, 33 mm Width, Straight Bore, Open, C0
Mi Item #00064251
MFR #22308CAME4

Mfr description
22308 CAM E4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.22/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Roller Bearing
  • Dynamic Load Capacity
    27500 kN
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176088476
  • Max Rpm
    6700 rpm
  • Maximum RPM (Grease)
    5300 rpm
  • Maximum Speed
    6700 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    29000 kN
  • UPC_NO
    029176088476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)