Motion
22308EAE4C3
Spherical Roller Bearing - 40 mm ID, 90 mm OD, 33 mm Width, Straight Bore, Open, C3
Mi Item #00064268
MFR #22308EAE4C3
Price$325.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 40 mm ID, 90 mm OD, 33 mm Width, Straight Bore, Open, C3
Mi Item #00064268
MFR #22308EAE4C3

Mfr description
22308EAE4C3 SPHERICAL ROLLER BEARING
  • Design—Elimination of the guide ring allowed for a design change that improves cage balance and strength
  • Material technology—HPS series is made from NSK’s high-cleanliness Z steel
  • Special surface treatment of NSK spherical roller bearings increases resistance to wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$325.33/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.50 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    2.18 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    38217.53 lbf
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176615672
  • Max Rpm
    6700 rpm
  • Maximum RPM (Grease)
    5300 rpm
  • Maximum Speed
    9000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    34395.777 lbf
  • UPC_NO
    029176615672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)