Motion
22309EAE4
Spherical Roller Bearing - 45 mm ID, 100 mm OD, 36 mm Width, Straight Bore, Open, C0
MI ITEM #00064306
MFR #22309EAE4
Price$363.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 45 mm ID, 100 mm OD, 36 mm Width, Straight Bore, Open, C0
MI ITEM #00064306
MFR #22309EAE4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$363.03/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.50 mm
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    2.93 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough and Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    46535.463 lbf
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176549076
  • Max Rpm
    5600 rpm
  • Maximum RPM (Grease)
    4500 rpm
  • Maximum Speed
    8000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    43837.755 lbf
  • UPC_NO
    029176549076

Overview

Mfr description
22309 EA E4 BRG
  • Design—Elimination of the guide ring allowed for a design change that improves cage balance and strength
  • Material technology—HPS series is made from NSK’s high-cleanliness Z steel
  • Special surface treatment of NSK spherical roller bearings increases resistance to wear
  • NSK also offers advanced material options: Super TF and TL steel, depending on application requirements
  • Advanced technology—NSK’s patented Molded Oil lubrication system is also available
  • Bearings are also available with an oil groove and holes in the outer ring for re-lubrication purposes
  • Optional inner ring oil groove and holes available
  • Seal technology—NSK offers different sealing materials depending on the operating temperature of the bearing
  • Cage materials—Available in steel, brass or polyamide depending on the requirements of the application
  • Manufacturing technology—Advanced production system guarantees outstanding quality control
  • Life—Up to two times the operating life of industry standard spherical roller bearings
  • Reduced maintenance costs—Downsizing to smaller bearings while improving performance and lengthening equipment operating life
  • Limiting speed up to 20% higher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text