Motion
22309LBC3

LINK-BELT
22309LBC3

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 36 mm Width, Straight Bore, Open, C3
MI ITEM #00064322
MFR #22309LBC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
22309LBC3

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 36 mm Width, Straight Bore, Open, C3
MI ITEM #00064322
MFR #22309LBC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22309LBC3 BEARING 22309LB/C3

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    Maximum of +212 °F
  • Precision Rating
    Not Rated
  • Application
    Printing, Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.059 in
  • Series
    223
  • UPC_NO
    662327195175
  • Weight
    3.14 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text