Motion
22310LBC3

LINK-BELT
22310LBC3

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Straight Bore, Open, C3
MI ITEM #00064397
MFR #22310LBC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
22310LBC3

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Straight Bore, Open, C3
MI ITEM #00064397
MFR #22310LBC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22310LBC3 BEARING 22310LB/C3

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Country of Origin
    JP
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    Maximum of +212 °F
  • Precision Rating
    Not Rated
  • Application
    Printing, Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.0800 in
  • Series
    223
  • UPC_NO
    662327195212
  • Weight
    4.2100 lb
  • Type Of Bearing
    Spherical Roller Bearing
  • Material
    Steel
  • A/B Class
    B
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text