Motion
22310EJW33C4

TIMKEN
22310EJW33C4

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Straight Bore, Open, C4
MI ITEM #00064404
MFR #22310EJW33C4
List Price$809.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22310EJW33C4

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Straight Bore, Open, C4
MI ITEM #00064404
MFR #22310EJW33C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$809.67/each for your price

Overview

Mfr description
22310EJW33C4 BRG
  • (W33) Standard lubrication holes and groove in outer ring

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Window
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Cage Material
    Steel Cage
  • Bearing Material
    Steel
  • Fillet Radius
    2.00 mm
  • Series
    223
  • Manufacturer Upc Number
    087796135673
  • UPC_NO
    087796135673
  • Weight
    4.01 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text